Transformer, Lug Kit, Aluminum Alloy, 14-2AWG, 6-250MCM

Item #: 0866099

Cat #: KAUKIT1

UPC: 781810600115

Company wide:
0 in stock
Documents & Guides
Transformer, Lug Kit, Aluminum Alloy, 14 - 2 AWG, 6 AWG - 250 MCM, Tin Plated

Overview

Transformer, Lug Kit, Aluminum Alloy, 14 - 2 AWG, 6 AWG - 250 MCM, Tin Plated
Also known as: 781810600115, KAUKIT1, BURKAUKIT1

Specifications

Material: Aluminum Alloy
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250, 14 - 2
Material: Aluminum Alloy
Allowable Gauge Range: 6 - 250, 14 - 2
Standards: California Proposition 65