14-6 CU LUG BLT

Item #: 0866080

Cat #: KLU35

UPC: 781810351376

Company wide:
0 in stock
Documents & Guides
Copper Terminal, Offset Tongue, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw.

Overview

Copper Terminal, Offset Tongue, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw.
Also known as: 781810351376, KLU35, BURKLU35

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Mounting: 1-Hole
Stud Size: #10