
Mechanical Lug, Offest, Copper, 1-Hole Mount, 1/0 AWG - 500 MCM
Item #: 0866079
Cat #: KLU400
UPC: 781810351437
Company wide:
0
in stock
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 1/0 AWG to 500 MCM, Hex Head Set Screw
Overview
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 1/0 AWG to 500 MCM, Hex Head Set Screw
Also known as: 781810351437, KLU400, BURKLU400
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 1/0 - 500 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1/0 - 500 |
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |