Mechanical Lug, Offest, Copper, 1-Barrel, 1-Hole Mount, 8 - 2 AWG

Item #: 0866077

Cat #: KLU70

UPC: 781810351383

Company wide:
0 in stock
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 1/4 Inch, Rated for Copper Conductors Only, 8 AWG to 2 AWG, Slotted Set Screw

Overview

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 1/4 Inch, Rated for Copper Conductors Only, 8 AWG to 2 AWG, Slotted Set Screw
Also known as: 781810351383, KLU70, BURKLU70

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 2