Line Reactor, 12A, 480VAC, 7.5 Hp, 3% Impedance

Item #: 0866015

Cat #: KLRUL12ATB

UPC:

Company wide:
0 in stock
Documents & Guides
KLR Reactor, Terminal Block, 480 Volts, 12 Amps, 31 Watts, 7.5 Horsepower, 6" x 5" x 4"

Overview

KLR Reactor, Terminal Block, 480 Volts, 12 Amps, 31 Watts, 7.5 Horsepower, 6" x 5" x 4"
Also known as: KLRUL12ATB, TCIKLRUL12ATB

Specifications

Phase: 3
Volts AC: 480
Amps: 12
Horsepower: 7.500
Phase: 3
Amps: 12
Volts AC: 480
Horsepower: 7.500