Conduit Body, Type LR, Size: 3/4", Form 8, Stainless Steel

Item #: 0865955

Cat #: S60700LR00

UPC: 847656001216

$ 213.57 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Conduit Body, Type: LR, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Also known as: 847656001216, S60700LR00, CLBS60700LR00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel