4/0R-4/0T CU 2BLT CONN

Item #: 0865932

Cat #: KVS28

UPC: 781810062357

Company wide:
0 in stock
Documents & Guides
Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation.Installed with ordinary wrench.Recommended tightening torque:250 in-lb.

Overview

Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation.Installed with ordinary wrench.Recommended tightening torque:250 in-lb.
Also known as: 781810062357, KVS28, BURKVS28

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 4/0
Material: Copper
Allowable Gauge Range: 1/0 - 4/0
Standards: California Proposition 65