Tin-Plated, Copper Alloy, Connector

Item #: 0865919

Cat #: KVSU34

UPC: 781810083307

Company wide:
0 in stock
Documents & Guides
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:375 in -lb,wrench size:3/4 cross flats.

Overview

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:375 in -lb,wrench size:3/4 cross flats.
Also known as: 781810083307, KVSU34, BURKVSU34

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 400
Material: Copper Alloy
Allowable Gauge Range: 400
Standards: California Proposition 65