Tin-Plated, Copper Alloy, Connector

Item #: 0865917

Cat #: KVSU44

UPC: 781810084809

Company wide:
0 in stock
Documents & Guides
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:500 in -lb,wrench size:5/16 cross flats.

Overview

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:500 in -lb,wrench size:5/16 cross flats.
Also known as: 781810084809, KVSU44, BURKVSU44

Specifications

Size: 3/8 in
Material: Copper Alloy
Standards: California Proposition 65
Size: 3/8 in
Standards: California Proposition 65
Material: Copper Alloy