Mounting Lug Connector, Two Conductor, Two Hole

Item #: 0865858

Cat #: Q2A312N

UPC: 781810321560

Company wide:
0 in stock
Documents & Guides
Mounting Lug Connector, Two Conductor, Two Hole, 250-350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing

Overview

Mounting Lug Connector, Two Conductor, Two Hole, 250-350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing
Also known as: 781810321560, Q2A312N, BURQ2A312N

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 250 - 400
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 250 - 400