Mechanical Lug, Copper, 1-Barrel, 2-Hole Mount, 250 - 350 MCM

Item #: 0865855

Cat #: QA312N

UPC: 781810315729

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Pressure Pad / Saddle, High Strength Copper, 1 Barrel, 2 Hole Mount (NEMA Drilled), Rated for Copper Conductors Only, 250 MCM to 350 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, Hex Head Nut

Overview

Mechanical Lug, Pressure Pad / Saddle, High Strength Copper, 1 Barrel, 2 Hole Mount (NEMA Drilled), Rated for Copper Conductors Only, 250 MCM to 350 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, Hex Head Nut
Also known as: 781810315729, QA312N, BURQA312N

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 250 - 350
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 250 - 350