Outdoor Wall 1lt

Item #: 0865809
Cat #: 9618OZ
UPC: 783927024051
$ 104.99 EA
Company wide:
0 in stock
Documents & Guides
Kich 9618oz Outdoor Wall 1lt

Overview

Kich 9618oz Outdoor Wall 1lt
The one light New Street Wall Lantern features a classic profile, solid brass construction with Olde Bronze finish, and clear beveled glass panels. It uses a 100-watt (max.) bulb, measures 10 inches high, and is U.L. listed for wet location.
Also known as: 783927024051, 9618OZ, KIC9618OZ

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)