Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 2/0 AWG

Item #: 0865795

Cat #: YA262TC38

UPC: 781810502396

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Black, No Peep Hole

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Black, No Peep Hole

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810502396, YA262TC38, BURYA262TC38

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 2/0