Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG

Item #: 0865787

Cat #: YA27L

UPC: 781810089927

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810089927, YA27L, BURYA27L

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Volts AC: 600
Allowable Gauge Range: 3/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in