4sq Box 1-1/2dp M-brkt Pgtal 1/2-3/4 Tko

Item #: 0865784

Cat #: 189M

UPC: 050169500019

$ 29.49 EA
Company wide:
0 in stock
Documents & Guides
4 In. Square Bracketed Boxes, 1-1/2 In. Deep - Welded With Conduit Ko's,600v, Raised Ground, 8 In. #12 Solid Copper Pigtail, Ubs, Hm

Overview

4 In. Square Bracketed Boxes, 1-1/2 In. Deep - Welded With Conduit Ko's,600v, Raised Ground, 8 In. #12 Solid Copper Pigtail, Ubs, Hm

Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.

Also known as: 050169500019, 189M, RAC189M

Features & Benefits

  • TKO knockout design provides installation flexibilty
  • UBS integrated support provides the bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M
  • Welded construction
  • Six 1/2 in. knockouts and four TKO knockouts
  • UL Listed
  • 21.0 cu. in. capacity
  • Raised ground, 8 in. #12 Solid Copper pigtail
  • Acceptable in 2-hour fire rated walls
  • N/A

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Material: Steel