Rcpt Single Ky Male 4P 1ft 1/2 NPT

Item #: 0865770

Cat #: 304P0010P

UPC: 785411804491

$ 32.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Single Key Micro-Link Receptacle, Male, 4 pole, 1', 1/2" NPT

Overview

Single Key Micro-Link Receptacle, Male, 4 pole, 1', 1/2" NPT
Also known as: 785411804491, 304P0010P, REM304P0010P

Specifications

No Specifications Available