Definite Purpose Control - Contactor

Item #: 0865758

Cat #: C25DNY162T

UPC: 786685230375

$ 312.83 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, C25, 50mm, Three-pole, 120v, 40a, 50/60 Hz

Overview

Definite Purpose Contactor, C25, 50mm, Three-pole, 120v, 40a, 50/60 Hz
Also known as: 786685230375, C25DNY162T, CUTC25DNY162T

Specifications

Poles: 3
Amps: 40
Size: 50
Poles: 3
Size: 50
Amps: 40