Power Supply, Charger, 10A, 24VDC Output, 115VAC Input, NEMA 1

Item #: 0865743

Cat #: AL1024ULX

UPC:

$ 424.80 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, Charger, 10 Amp, 24 Volt DC Output, 115 Volt AC Input, 1 Port, NEMA 1

Overview

Power Supply, Charger, 10 Amp, 24 Volt DC Output, 115 Volt AC Input, 1 Port, NEMA 1

AL1024ULX is a power supply/charger that converts a 115VAC, 60Hz input into a single 24VDC non-power limited output.

Also known as: AL1024ULX, ALXAL1024ULX

Specifications

Volts DC: 24
Amps: 10
Phase: 1
Volts AC: 115
Type: Power Supply/Charger
Volts DC: 24
Phase: 1
Type: Power Supply/Charger
Amps: 10
Volts AC: 115