Heat Shrink Tubing, Thin Wall, 3/4", 200' Spool, Flexible Polyolefin, Black

Item #: 0865670

Cat #: FP301-3/4-200'-Bla

UPC: 054007085027

$ 1.46 FT
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 3/4 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black

Overview

Heat Shrink Tubing, Thin Wall, 3/4 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007085027, FP301-3/4-200'-Bla, MMMFP30134Black200

Specifications

Diameter: 3/4 in
Material: Polyolefin
Color: Black
Length: 200 ft
Diameter: 3/4 in
Color: Black
Material: Polyolefin
Length: 200 ft