500 THHN/THWN-2 CU STRANDED RED

Item #: 0865654

Cat #: 500THHNCSTRRED

UPC: 048243627844

Company wide:
0 in stock
Documents & Guides
500 THHN/THWN-2 CU STRANDED RED

Overview

500 THHN/THWN-2 CU STRANDED RED
Also known as: 048243627844, 500THHNCSTRRED

Specifications

Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil