
$ 86.32 EA
Company wide:
0
in stock
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 250, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 250, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669929126, IACL-250, ILSIACL250
Features & Benefits
- Four OD sizes accommodate a wire range, requires only four installation dies to crimp eleven conductor sizes Tang width remains constant within an OD size and is designed to fit transformer pads
- Electro-tin plating for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |