Component Button Plate, Yellow, M22

Item #: 0865629

Cat #: M22-XDH-Y

UPC: 786685273303

$ 2.83 EA
Company wide:
0 in stock
Component Button Plate. Color: Yellow. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: Yellow. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate Catalog#:M22-XDH-Y M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Yellow, IP67, IP69K, NEMA 4X, 21

Also known as: 786685273303, M22-XDH-Y, CUTM22XDHY

Specifications

Type: Extended, Non-Illuminated
Family / Style: M22
Color: Yellow
Type: Extended, Non-Illuminated
Color: Yellow
Family / Style: M22