Component Button Plate, Blue, M22

Item #: 0865628

Cat #: M22-XDH-B

UPC: 786685272795

$ 2.83 EA
Company wide:
0 in stock
Component Button Plate. Color: Blue. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

Overview

Component Button Plate. Color: Blue. Type: Extended. Inscription: None. For Use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

M22 Extended Button Plate Catalog#:M22-XDH-B M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Blue, IP67, IP69K, NEMA 4X, 21

Also known as: 786685272795, M22-XDH-B, CUTM22XDHB

Specifications

Type: Extended, Non-Illuminated
Color: Blue
Family / Style: M22
Type: Extended, Non-Illuminated
Family / Style: M22
Color: Blue