Component Button Plate, Blue, M22

Item #: 0865627

Cat #: M22-XD-B

UPC: 786685273327

$ 1.55 EA
Company wide:
0 in stock
Component Button Plate. Color: Blue. Type: Flush. Inscription: None. For use with M22 Series Non-Illuminated, Flush, Buttonless Operators.

Overview

Component Button Plate. Color: Blue. Type: Flush. Inscription: None. For use with M22 Series Non-Illuminated, Flush, Buttonless Operators.

M22 Flush Button Plate Catalog#:M22-XD-B M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Blue, IP67, IP69K, NEMA 4X, 21

Also known as: 786685273327, M22-XD-B, CUTM22XDB

Specifications

Type: Flush, Non-Illuminated
Color: Blue
Family / Style: M22
Type: Flush, Non-Illuminated
Family / Style: M22
Color: Blue