Fuse Holder CLS T Block

Item #: 0865608

Cat #: LFT304003CS

UPC: 079458938692

$ 1614.81 EA
Company wide:
0 in stock
Documents & Guides
400A, 300V, 3 Pole Fuse Holder CLS T Block

Overview

400A, 300V, 3 Pole Fuse Holder CLS T Block

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458938692, LFT304003CS, LFULFT304003CS

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65