JW Series FG Enclosure, PL, 14x12x6

Item #: 0865596

Cat #: JW1412HPL

UPC: 785928341007

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928341007, JW1412HPL, STBJW1412HPL

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass