4" Recessed Non-IC Housing, Shallow Ceiling

Item #: 0865482
Cat #: H1499RTAT
UPC: 080083584406
$ 79.92 EA
Company wide:
82 in stock
Documents & Guides
4 Inch Housing Non-IC, Air-Tite Shallow Ceiling Remodel 12V Low Voltage MR16

Overview

4 Inch Housing Non-IC, Air-Tite Shallow Ceiling Remodel 12V Low Voltage MR16
The H1499RTAT is a small aperture Non-IC AIR-TITE™ remodel housing for providing accent and task lighting. The H1499RTAT is designed for use in non-insulated existing ceilings. Non-IC Housing is AIR-TITE™ but insulation must be kept 3 inches away from all sides of housing. For installation from below the ceiling.
Also known as: 080083584406, H1499RTAT, HALH1499RTAT, LOW VOLT RECESSED CUT IN

Specifications

Volts AC: 12
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 12
Diameter: 4 in
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)