4" Recessed Non-IC Housing, Shallow Ceiling

Item #: 0865468

Cat #: H99TAT

UPC: 080083584260

$ 13.52 EA
Company wide:
77 in stock
Documents & Guides
4 Inch Housing Non-IC, Air-Tite Shallow Ceiling 120V Incandescent

Overview

4 Inch Housing Non-IC, Air-Tite Shallow Ceiling 120V Incandescent

The H99TAT is a Non-IC Air-Tite™ housing for providing accent, task, and general lighting. The H99T is designed for use in non-insulated ceiling but if insulation is present it MUST be kept 3" from all sides of the housing. Non-IC housing is Air-Tite™ code compliant. May be retrofit with compatible Halo LED lighting systems. 

Also known as: 080083584260, H99TAT, HALH99TAT, Non ic

Specifications

Type: Non-IC
Volts AC: 120
Diameter: 4 in
Length: 14.500 in
Type: Non-IC
Diameter: 4 in
Volts AC: 120
Length: 14.500 in