C440 Electronic Overload Relay - Nema

Item #: 0865465

Cat #: C440A1A020SAX

UPC: 786685412368

$ 271.78 EA
Company wide:
4 in stock
C440 Electronic Overload Relay - Nema, Separate Mount, 45mm Frame, Selectable 10a, Class 10 ,20, 30, Overload 4-20a, Standard

Overview

C440 Electronic Overload Relay - Nema, Separate Mount, 45mm Frame, Selectable 10a, Class 10 ,20, 30, Overload 4-20a, Standard

Eaton’s C440/XT electronic overload relay is the most compact, high-featured, economical product in its class. Designed on a global platform, it covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easyto-use, reliable protection.

Also known as: 786685412368, C440A1A020SAX, CUTC440A1A020SAX

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, Overload Relay, Electronic
Amps: 20
Amps Range: 4 - 20
Family / Style: Freedom
Type: NEMA, Overload Relay, Electronic
Amps Range: 4 - 20
Poles: 3
Amps: 20