PwrPack 120-277V 50/60Hz24VDC RJ45

Item #: 0865423

Cat #: BZ-50RC

UPC: 754182923496

$ 68.98 EA
Company wide:
1 in stock
This Universal Voltage Power Pack provides 24 VDC operating voltage to WattStopperÆs low-voltage occupancy sensors equipped with RJ45 jacks. This device is constructed with environmentally friendly materials and is RoHS-compliant.

Overview

This Universal Voltage Power Pack provides 24 VDC operating voltage to WattStopperÆs low-voltage occupancy sensors equipped with RJ45 jacks. This device is constructed with environmentally friendly materials and is RoHS-compliant.
Also known as: 754182923496, BZ-50RC, WATBZ50RC

Specifications

Volts DC: 24
Amps: 20
Type: Power Pack
Volts AC Range: 120 - 277
Volts DC: 24
Type: Power Pack
Amps: 20
Volts AC Range: 120 - 277