Aplus 36x28x25 Wdw Mgr Blk

Item #: 0865411

Cat #: EWMW362825

UPC: 783510178710

$ 1652.19 EA
Company wide:
0 in stock
Accessplus 36 X 28 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 36.00x28.00x25.00, Material/finish: Steel/black

Overview

Accessplus 36 X 28 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 36.00x28.00x25.00, Material/finish: Steel/black

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178710, EWMW362825, HOFEWMW362825

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 36.020 in
Width: 27.560 in
Depth: 25.090 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.560 in
Color: Black
Height: 36.020 in
Depth: 25.090 in