200 Amp R-Rated Fuse for Motor Circuit Protection, 2400V

Item #: 0865393

Cat #: JCK-9R

UPC: 051712690096

$ 4783.66 EA
Company wide:
0 in stock
Documents & Guides
200 Amp R-Rated Fuse for Motor Circuit Protection, 2400V

Overview

200 Amp R-Rated Fuse for Motor Circuit Protection, 2400V
Also known as: 051712690096, JCK-9R, BUSJCK9R

Specifications

Amps: 200
Type: R-Rated
Interrupt Rating DC: 50 kA
Amps: 200
Interrupt Rating DC: 50 kA
Type: R-Rated