CART TAPE B595 GRY 1.0 *** Discontinued ***

Item #: 0865389
Cat #: 142291
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals. Five year average outdoor durability in temperatures from 180°F to -40° F (82°C to -40°C), can be applied as low as 0° F (-18°C). *** Discontinued ***

Overview

Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals. Five year average outdoor durability in temperatures from 180°F to -40° F (82°C to -40°C), can be applied as low as 0° F (-18°C). *** Discontinued ***
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 142291, BRA142291

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)