1
more

Power Supply, 120W, 10A, 1PH, 100-240V, 12VDC, CP-E
Item #: 0865338
Cat #: 1SVR 427 035 R1000
UPC: 016779669713
$ 319.28 EA
Company wide:
7
in stock
Documents & Guides
10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).
Overview
10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).
For applications that require cost effective 12 VDC at 10 amps power supply
Also known as: 016779669713, 1SVR 427 035 R1000, ABB1SVR427035R1000, Amps
Specifications
| Amps: | 10 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 120 |
| Volts DC: | 12 |
| Volts AC Range: | 100 - 240 |
| Amps: | 10 |
| Phase: | 1 |
| Volts DC: | 12 |
| Mounting: | DIN Rail |
| Wattage: | 120 |
| Volts AC Range: | 100 - 240 |