
Switch/Outlet Box, 2-Gang, Depth: 3", Bracket, Non-Metallic
Item #: 0865309
Cat #: 2300-Z4K
UPC: 085339127017
$ 5.84 EA
Company wide:
182
in stock
Switch/Outlet Box, 2-Gang, Depth: 3 Inch, Bracket, Cubic Inches: 32.5, Non-Metallic
Overview
Switch/Outlet Box, 2-Gang, Depth: 3 Inch, Bracket, Cubic Inches: 32.5, Non-Metallic
Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339127017, 2300-Z4K, ALL2300Z4K
Specifications
| Depth: | 3 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Material: | PVC |
| Cubic Inches: | 32.500 in³ |
| Depth: | 3 in |
| Mounting: | Bracket |
| Width: | 4 in |
| Cubic Inches: | 32.500 in³ |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Material: | PVC |