100A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0865302

Cat #: LA070URD33LI1000

UPC: 079458154511

Company wide:
0 in stock
Documents & Guides
1000Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

1000Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458154511, LA070URD33LI1000, LFULA070URD33LI100

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Speed: Very Fast Acting
Type: Semi Conductor Fuse