Ring Terminal, Nylon Insulated, Bolt Hole #8, Wire Range #22-#16 AWG

Item #: 0865296

Cat #: RA863ML

UPC: 786210085913

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Ring Terminal, Length .86 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, On Left Feed Reel Mylar Tape

Overview

Nylon Insulated Ring Terminal, Length .86 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, On Left Feed Reel Mylar Tape

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210085913, RA863ML, THBRA863ML

Specifications

Material: Copper
Allowable Gauge Range: 22 - 16
Stud Size: #8
Material: Copper
Stud Size: #8
Allowable Gauge Range: 22 - 16