3
more

$ 286.67 EA
Company wide:
0
in stock
Documents & Guides
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: Size: 8" x 6" x 4", Material/Finish: PVC/Gray.
Overview
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: Size: 8" x 6" x 4", Material/Finish: PVC/Gray.
Opaque screw cover. Assembly enclosure e. 8 inches x 6 inches x 4 inches.
Also known as: 034481007395, NS864, CARNS864
Specifications
| Depth: | 4 in |
| Material: | Polycarbonate |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 8 in |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 4 in |
| Mounting: | Surface |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Polycarbonate |
| Color: | Gray |
| Width: | 6 in |