Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 100W

Item #: 0865210

Cat #: EN24100RB2T

UPC: 790576163925

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt AC Output, 1 x 100 Watt, Class 2, Max Run of 20 Foot, InvisiLED

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt AC Output, 1 x 100 Watt, Class 2, Max Run of 20 Foot, InvisiLED

Low Voltage electronic transformer designed to be used as an enclosed remote transformer. Enclosure has separate compartments for transformer, line and low voltage wiring. Transformer may be safely loaded to 100% of stated capacity.

Also known as: 790576163925, EN24100RB2T, WACEN24100RB2T

Specifications

Wattage: 96
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/277
Wattage: 96
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/277