Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/

Item #: 0865202

Cat #: PDBFS220

UPC: 051712659826

$ 61.48 EA
Company wide:
90 in stock
Documents & Guides
Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/0 AWG, 14 To 4 AWG, 12 To 4 AWG Wire

Overview

Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/0 AWG, 14 To 4 AWG, 12 To 4 AWG Wire

Eaton-Bussmann offers three distinctly different styles of short-circuit current rated power distribution blocks (PDBs) and terminal blocks (TBs) to match different application needs. The differences are whether the power distribution blocks are enclosed or not, and whether they are UL1953 Listed PDBs or UL1059 Recognized TBs, which have different minimum spacing requirements.

Also known as: 051712659826, PDBFS220, BUSPDBFS220

Specifications

Amps: 175
Allowable Gauge Range: 14 - 4, 12 - 4, 8 - 2/0
Amps: 175
Allowable Gauge Range: 14 - 4, 12 - 4, 8 - 2/0