Cable Gland ST Series, 1/2" Diameter, 0.725 - 0.885" Cable Range, Aluminum

Item #: 0865200

Cat #: ST050-465

UPC: 786210712840

$ 58.38 EA
Company wide:
6 in stock
Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.725 - 0.885 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.725 - 0.885 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712840, ST050-465, THBST050465

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.725 - 0.885 in
Diameter: 1/2 in
Diameter Range: 0.725 - 0.885 in
Material: Aluminum