LIT IBZ 454L WD

Item #: 0865182

Cat #: IBZ454LWD

UPC: 745977279485

Call for price
Company wide:
0 in stock
Documents & Guides
LIT IBZ 454L WD

Overview

LIT IBZ 454L WD
Also known as: 745977279485, IBZ454LWD, LITIBZ454LWD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Wattage: 54
Color: White
Length: 4 ft, 48 in
Light Technology: Fluorescent