Ring Terminal, Nylon Insulated, 22 - 16 AWG, 1/2" Bolt Hole, 1000/PK

Item #: 0865161

Cat #: RA753

UPC: 786210817323

$ 4.35 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 22 - 16 AWG, 1/2" Bolt Hole, 1000/PK

Overview

Ring Terminal, Nylon Insulated, 22 - 16 AWG, 1/2" Bolt Hole, 1000/PK
Also known as: 786210817323, RA753, THBRA753

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper