Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Item #: 0865115

Cat #: U7040-XL-TG

UPC: 784572140356

$ 208.29 EA
Company wide:
13 in stock
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world. 

Also known as: 784572140356, U7040-XL-TG, MLBU7040XLTG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R