
Starter, Enclosure, NEMA 1, for 00,0,1, 10"H x 6"W x 4.63" D
Item #: 0865083
Cat #: CR306X190B
UPC: 783166364154
$ 164.83 EA
Company wide:
0
in stock
Documents & Guides
Starter, Enclosure, NEMA 1, for 00, 0, 1, 10 Inch Height x 6 Inch Width x 4.63 Inch Depth, for CR306 A/B/C , No Provision for Control Transformer
Overview
Starter, Enclosure, NEMA 1, for 00, 0, 1, 10 Inch Height x 6 Inch Width x 4.63 Inch Depth, for CR306 A/B/C , No Provision for Control Transformer
Also known as: 783166364154, CR306X190B, ABBCR306X190B
Specifications
| Size: | 0, 1, 00 |
| Type: | Enclosure, Starter |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CR306 |
| Width: | 6 in |
| Height: | 10 in |
| Depth: | 4.630 in |
| Size: | 0, 1, 00 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Height: | 10 in |
| Type: | Enclosure, Starter |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 6 in |
| Depth: | 4.630 in |