Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 240-IN

Item #: 0865061

Cat #: B22SH-240YZN

UPC: 781011039882

Company wide:
0 in stock
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 240-IN

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 240-IN
Also known as: 781011039882, B22SH-240YZN, BLIB22SH240YZN

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Material: Steel
Finish: Yellow Zinc
Length: 20 ft
Width: 1-5/8 in