90-Degree Elbow CleanTray Inside Cover, 3.00x3.00, Brushed, SS304

Item #: 0865043

Cat #: CT33EIC90SS

UPC: 783510157425

$ 220.98 EA
Company wide:
0 in stock
CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT33EIC90SS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT33EIC90SS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157425, CT33EIC90SS, HOFCT33EIC90SS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 3 in
Height: 3 in
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304