1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Item #: 0865035

Cat #: JJS-1

UPC: 051712628082

$ 55.77 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628082, JJS-1, BUSJJS1

Specifications

Amps: 1
Class: T
Mounting: Bolt
Type: Current-Limiting, Fuse
Volts AC: 600
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Amps: 1
Mounting: Bolt
Volts AC: 600
Interrupt Rating DC: 200 kA
Class: T
Type: Current-Limiting, Fuse
Speed: Very Fast Acting