Disconnect, 60A, 3P, 600VAC, Non-Fused, 5mm Shaft and Handle

Item #: 0864963

Cat #: R9C3060U

UPC: 786685402925

$ 520.18 EA
Company wide:
1 in stock
Documents & Guides
Non-Fused Disconnect Switch, 60 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. Integral Lug Kit Included

Overview

Non-Fused Disconnect Switch, 60 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. Integral Lug Kit Included

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 786685402925, R9C3060U, CUTR9C3060U

Specifications

Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 60
Phase: 3
Type: Disconnect, Non-Fused
Volts AC: 600
Poles: 3
Mounting: Base, DIN Rail
Amps: 60