BG ON/OFF SKT W/SS 1/8

Item #: 0864945

Cat #: 80-1193

UPC: 045923811937

Company wide:
0 in stock
Documents & Guides
On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; With Set Screw

Overview

On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; With Set Screw
Also known as: 045923811937, 80-1193, SAT801193

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Dimmable: No
Volts AC: 250
Material: Aluminum
Wattage: 250
Dimmable: No